This product requires certification to purchase.

1.5 - 2 Ton - Multi-Position 3-Speed PSC Motor Hydronic Air Handler - R-454B TXV - 120/1

Advanced Distributor Products

1.5 - 2 Ton - Multi-Position 3-Speed PSC Motor Hydronic Air Handler - R-454B TXV - 120/1

  • Fast #
  • Part #ABCRMA4A24S3P3R
  • Item #12263685
  • Manufacturer Part #BCRMA4A24S3P3R
3.8 out of 5 Customer Rating
Brand image
Advanced Distributor Products

1.5 - 2 Ton - Multi-Position 3-Speed PSC Motor Hydronic Air Handler - R-454B TXV - 120/1

  • Fast #
  • Part #ABCRMA4A24S3P3R
  • Item #12263685
  • Manufacturer Part #BCRMA4A24S3P3R
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
CFM
800 ft3/min
Height
44 in
Suction Line (OD)
3/4 in
Tonnage
1.5 - 2 Ton
Weight
99 lb
Width
15 in
Characteristics & Features
A2L Compatible
Yes
Blower Type
PSC
Coil Type
Cased
Configuration
Horizontal
Material
Copper
Refrigerant
R-454B
Electrical & Operational Information
AMP
3.2
BTU
24
BTU Cooling Rating
24000 Btu/h
Volts
120V
Warranty & Product Information
ETL Listed
Yes
Type
ABCRMA4A24S3P3R
UL Listed
No