This product requires certification to purchase.

3 Ton, Left-Hand Cased Multi-Position Coil, R-454B TXV, 21" W

Advanced Distributor Products

3 Ton, Left-Hand Cased Multi-Position Coil, R-454B TXV, 21" W

  • Fast #
  • Part #ARG7JA36D210B1622R
  • Item #14507941
  • Manufacturer Part #RG7JA36D210B1622R
4.6 out of 5 Customer Rating
Brand image
Advanced Distributor Products

3 Ton, Left-Hand Cased Multi-Position Coil, R-454B TXV, 21" W

  • Fast #
  • Part #ARG7JA36D210B1622R
  • Item #14507941
  • Manufacturer Part #RG7JA36D210B1622R
4.6 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
1200 ft3/min
Depth
21 in
Height
16-1/2 in
Length
21 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
3 Ton
Width
21 in
Characteristics & Features
A2L Compatible
Yes
Casing
Cased
Coil Type
A
Configuration
Multi-Position
Material
Aluminum
Refrigerant
R-454B
Electrical & Operational Information
BTU
36000
Warranty & Product Information
ETL Listed
Yes
UL Listed
No