This product requires certification to purchase.

3 Ton - Plenum Horizontal Cased Coil - R-454B TXV - 17.5" H

Advanced Distributor Products

3 Ton - Plenum Horizontal Cased Coil - R-454B TXV - 17.5" H

  • Fast #
  • Part #APL36H175P78A35R
  • Item #11452641
  • Manufacturer Part #PL36H175P78A35R
3.9 out of 5 Customer Rating
Brand image
Advanced Distributor Products

3 Ton - Plenum Horizontal Cased Coil - R-454B TXV - 17.5" H

  • Fast #
  • Part #APL36H175P78A35R
  • Item #11452641
  • Manufacturer Part #PL36H175P78A35R
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • One-piece cabinet construction for improved strength and rigidity.
  • Top panel with only 4 screws for fast and easy coil access.
  • UV light knockouts to easily locate and install UV lights.
  • “Easy-lift” handle allows easy lifting through tight spaces.
  • Furnace mounting bracket included for single person installation.
  • Independently certified less than 2% air leakage per ASHRAE test standard.
  • 5 year Limited Warranty standard; 10 year Limited Warranty available.
  • Non-captive panels allow access to inside of cabinet without the need to cut refrigerant lines.
  • Heavy gauge cabinets are lined with foil faced insulation- 5/8" on metal panels and 1" duct board on plenum openings.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
1200 ft3/min
Depth
35 in
Height
17-1/2 in
Length
35 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
7/8 in
Tonnage
3 Ton
Weight
52 lb
Width
21 in
Characteristics & Features
A2L Compatible
Yes
Casing
Cased
Coil Type
Evaporator
Configuration
Horizontal
Line Set Connection Type
Soldered
Refrigerant
R-454B
Refrigeration Control Type
TXV
Electrical & Operational Information
BTU
36000
Warranty & Product Information
ETL Listed
No
UL Listed
Yes
UPC
888082100449