This product requires certification to purchase.

4 Ton - Embossed - Horizontal Top Connection Cased Coil - R-454B TXV - 17.5" H

Advanced Distributor Products

4 Ton - Embossed - Horizontal Top Connection Cased Coil - R-454B TXV - 17.5" H

  • Fast #
  • Part #AV48H175P38AR
  • Item #11452652
  • Manufacturer Part #V48H175P38AR
5 out of 5 Customer Rating
Brand image
Advanced Distributor Products

4 Ton - Embossed - Horizontal Top Connection Cased Coil - R-454B TXV - 17.5" H

  • Fast #
  • Part #AV48H175P38AR
  • Item #11452652
  • Manufacturer Part #V48H175P38AR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High efficiency lanced fin design.
  • “No?hassle” 5 year warranty. 10 year Limited Warranty available.
  • R?22, R?410A, AC & Heat Pump compatible.
  • R-454B, R-32, AC & Heat Pump compatible with Refrigerant Detection System Kit.
  • Refrigerant detection sensor bracket factory installed
  • All coils have durable packaging with bar coded labels on the box.
  • Threaded expansion valves available factory installed or as a field installed kit.
  • Coils are air pressure tested at 500 psi, leak tested with helium, sealed with rubber plugs, then charged with dry air.
  • Piston options include externally accessible body for easy piston change out and/or TXV installation.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
1600 ft3/min
Depth
31-1/2 in
Height
17-1/2 in
Length
31-1/2 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
7/8 in
Tonnage
4 Ton
Weight
51 lb
Width
21 in
Characteristics & Features
A2L Compatible
Yes
Casing
Cased
Coil Type
Evaporator
Configuration
Horizontal
Line Set Connection Type
Soldered
Refrigerant
R-454B
Refrigeration Control Type
TXV
Electrical & Operational Information
BTU
48000
Warranty & Product Information
ETL Listed
No
UL Listed
Yes
UPC
888082096469