This product requires certification to purchase.

4 Ton - Downflow/Upflow - Uncased Manufactured Housing Coil

Advanced Distributor Products

M Series 4 Ton - Downflow/Upflow - Uncased Manufactured Housing Coil

  • Fast #
  • Part #AM48E599
  • Item #4398260
  • Manufacturer Part #M48E599
5 out of 5 Customer Rating
Brand image
Advanced Distributor Products

M Series 4 Ton - Downflow/Upflow - Uncased Manufactured Housing Coil

  • Fast #
  • Part #AM48E599
  • Item #4398260
  • Manufacturer Part #M48E599
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
Depth
19-1/2 in
Height
19 in
Suction Line (OD)
3/4 in
Tonnage
4 Tons
Tonnage
4 Ton
Weight
45 lb
Width
18 in
Characteristics & Features
A2L Compatible
No
Casing
Uncased
Coil Type
Evaporator
Collection
M Series
Configuration
Downflow, Upflow
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant
R-410A
Refrigerant Control
TXV
Electrical & Operational Information
BTU
36000
MBH
36
Warranty & Product Information
UL Listed
No
UPC
888082443317