This product requires certification to purchase.

1-1/4 in. x 100 ft. Polyethylene CTS Plastic Pressure Pipe

ADS®

PolyFlex™ 1-1/4 in. x 100 ft. Polyethylene CTS Plastic Pressure Pipe

  • Fast #
  • Part #AX4125250100
  • Item #5147122
  • Manufacturer Part #X4-125250100
4.9 out of 5 Customer Rating
Brand image
ADS®

PolyFlex™ 1-1/4 in. x 100 ft. Polyethylene CTS Plastic Pressure Pipe

  • Fast #
  • Part #AX4125250100
  • Item #5147122
  • Manufacturer Part #X4-125250100
4.9 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 100 Case: 100 Pallet: 1800
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Resistant to corrosion
  • Fast and easy installation provides cost efficiencies
  • Durable polyethylene material is chemically resistant and stands the test of time
  • Lightweight
  • Flexibility makes it ideal for a variety of projects
  • Strength withstands weather and the human element
  • Flexible lengths can be installed in uneven terrain
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
1-3/8 in
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
100 ft
Pressure Class
250#
Wall Thickness
0.153 in
Characteristics & Features
Collection
PolyFlex™
Color Finish Name
Blue
Material
Plastic
Material Type
HDPE
PipeTubing Size
1-1/4 in
Schedule Class
SDR 9
Electrical & Operational Information
Maximum Temperature
80
Warranty & Product Information
Application
Commercial, Water Supply, Agriculture
ASTM
ASTM D-2737, ASTM D-3350
AWWA
AWWA C-651, AWWA C-901
Fire Suppression System Rated
No
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes