This product requires certification to purchase.

AEGEAN 24 INCH WIDE 40,000 BTU FREE STANDING LIQUID PROPANE ROUND COLUMN FIRE PIT WITH SAFETY SHUT OFF AND LID

AEGEAN 24 INCH WIDE 40,000 BTU FREE STANDING LIQUID PROPANE ROUND COLUMN FIRE PIT WITH SAFETY SHUT OFF AND LID

  • Fast #
  • Part #R9810LPMGRY
  • Item #10781297
  • Manufacturer Part #9810LP-MGRY
5 out of 5 Customer Rating
Brand image

AEGEAN 24 INCH WIDE 40,000 BTU FREE STANDING LIQUID PROPANE ROUND COLUMN FIRE PIT WITH SAFETY SHUT OFF AND LID

  • Fast #
  • Part #R9810LPMGRY
  • Item #10781297
  • Manufacturer Part #9810LP-MGRY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Outputs up to 40,000 BTU
  • Included fire pit cover protects fire pit from the elements when not in use
  • Constructed from durable stainless steel and steel and weather resistant for added durability
  • Electronic ignition type
  • Includes easy to use knob and push button controls
  • Includes fire table with leveling feet, 10" round stainless steel burner, burner lid, lava rock filler, storage cover, AA battery, tank seat and 18" LP hose with regulator
  • 20 lb. propane tank not included
  • Adjustable flame height
  • Includes automatic safety shut off
  • Weather, UV and rust resistant
  • Requires Certification
Dimensions & Measurements
Height
23-3/4 in
Characteristics & Features
Color Finish Name
Mist Grey
Electrical & Operational Information
BTU
40000
Warranty & Product Information
Type
R9810LPMGRY
UPC
752370981013