This product requires certification to purchase.

AEGEAN 36 INCH WIDE 50,000 BTU FREESTANDING LIQUID PROPANE / NATURAL GAS SQUARE TABLE FIRE PIT

AEGEAN 36 INCH WIDE 50,000 BTU FREESTANDING LIQUID PROPANE / NATURAL GAS SQUARE TABLE FIRE PIT

  • Fast #
  • Part #RC9812LPBLK
  • Item #10781306
  • Manufacturer Part #C9812LP-BLK
5 out of 5 Customer Rating
Brand image

AEGEAN 36 INCH WIDE 50,000 BTU FREESTANDING LIQUID PROPANE / NATURAL GAS SQUARE TABLE FIRE PIT

  • Fast #
  • Part #RC9812LPBLK
  • Item #10781306
  • Manufacturer Part #C9812LP-BLK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Converts easily to Natural Gas with the included NG conversion kit
  • 50,000 BTU burner
  • Burns for 7 hours (high setting) or 20 hours (low setting) with standard 20 lb. propane tank
  • Made of powder-coated stainless steel
  • Electronic push-button ignition
  • CSA Certified
  • Must be converted to natural gas by a Certified Gas technician
  • External hose is required for connection to natural gas source
  • Basic assembly required
  • Includes: powder-coated steel propane fire table, 50,000 BTU round burner, powder-coated steel lid, red lava rock, AAA battery, propane tank seat, propane hose and regulator, adjustable feet, natural gas conversion kit, and polyester protective cover
  • Requires Certification
Dimensions & Measurements
Height
15-1/4 in
Characteristics & Features
Color Finish Name
Black
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
BTU
50000
Warranty & Product Information
Type
RC9812LPBLK
UPC
752370981228