This product requires certification to purchase.

AEGEAN 36 INCH WIDE PROPANE/NATURAL GAS ROUND FIRE TABLE

AEGEAN 36 INCH WIDE PROPANE/NATURAL GAS ROUND FIRE TABLE

  • Fast #
  • Part #RC9815LPWSLT
  • Item #10781317
  • Manufacturer Part #C9815LP-WSLT
4.3 out of 5 Customer Rating
Brand image

AEGEAN 36 INCH WIDE PROPANE/NATURAL GAS ROUND FIRE TABLE

  • Fast #
  • Part #RC9815LPWSLT
  • Item #10781317
  • Manufacturer Part #C9815LP-WSLT
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • This product's powerful 50,000 BTU output will keep you warm whatever the weather holds
  • Includes Rust Brown lava rock filler for fire bowl
  • Low setting with a 20 lb. propane tank will give you 26 hours of usage
  • High setting with a 20 lb. propane tank will give you 8 hours of usage
  • Convenient and reliable electronic push button ignition
  • Durable powder coated steel framework construction
  • Convenient levelling legs allow you to stabilize this fire pit on most surfaces
  • Requires Certification
Dimensions & Measurements
Height
15 in
Characteristics & Features
Color Finish Name
Weathered Slate
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
BTU
50000
Warranty & Product Information
Type
RC9815LPWSLT
UPC
752370981525