This product requires certification to purchase.

Aegean 70"" Rectangle Steel Propane or Natural Gas Fire Pit Table in Weathered Slate by Real Flame

Aegean 70"" Rectangle Steel Propane or Natural Gas Fire Pit Table in Weathered Slate by Real Flame

  • Fast #
  • Part #RC9814LPWSLT
  • Item #9607276
  • Manufacturer Part #C9814LP-WSLT
4.4 out of 5 Customer Rating
Brand image

Aegean 70"" Rectangle Steel Propane or Natural Gas Fire Pit Table in Weathered Slate by Real Flame

  • Fast #
  • Part #RC9814LPWSLT
  • Item #9607276
  • Manufacturer Part #C9814LP-WSLT
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Heat output: 65,000 BTUs
  • Battery operated push button ignition
  • Constructed of powder-coated steel
  • Includes fire table with leveling feet, stainless steel burner, burner lid, lava rock filler, tank seat, 10' LP hose and regulator, vinyl storage cover and natural gas conversion kit with 10' hose and quick connect socket
  • Pairs with the Real Flame T0025 Propane Tank Cover
  • Required 20 lb propane tank (not included) must sit outside of fire table
  • Can be converted to natural gas by a certified gas technician with included conversion kit
  • Burn time for 20 lb LP tank is 6.5 hrs (high setting) - 20 hrs (low setting)
  • Weather, UV and rust-resistant
  • CSA certified
  • Requires Certification
Dimensions & Measurements
Height
15 in
Characteristics & Features
Color Finish Name
Weathered Slate
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
BTU
65000
Warranty & Product Information
Type
RC9814LPWSLT