This product requires certification to purchase.

Aegean 75"" Asymmetrical Rectangle Steel Propane or Natural Gas Fire Pit Table in Weathered Slate by Real Flame

Aegean 75"" Asymmetrical Rectangle Steel Propane or Natural Gas Fire Pit Table in Weathered Slate by Real Flame

  • Fast #
  • Part #RC9816LPWSLT
  • Item #14104483
  • Manufacturer Part #C9816LP-WSLT
5 out of 5 Customer Rating
Brand image

Aegean 75"" Asymmetrical Rectangle Steel Propane or Natural Gas Fire Pit Table in Weathered Slate by Real Flame

  • Fast #
  • Part #RC9816LPWSLT
  • Item #14104483
  • Manufacturer Part #C9816LP-WSLT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Outputs up to 65,000 BTU
  • Included durable, weather-resistant vinyl fire pit cover protects fire pit from the elements when not in use
  • Constructed from durable steel and weather resistant for added durability
  • Automatic overheat protection turns fireplace off in case of overheating, providing added safety for your family
  • Fire pit comes with convenient liquid propane to natural gas conversion kit
  • Includes easy to use knob and push button controls
  • Includes: fire table with leveling feet, 30" stainless steel burner, burner lid, lava rock filler, storage cover, AA battery, tank seat, 9' LP hose with regulator and natural gas conversion kit with 10' NG hose and quick connect socket
  • Required 20 lb propane tank (not included) must sit outside of fire table
  • Covered under a 1 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Height
14-1/2 in
Characteristics & Features
Color Finish Name
Weathered Slate
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
BTU
65000
Warranty & Product Information
Type
RC9816LPWSLT
UPC
752370981624