This product requires certification to purchase.

AEGEAN LARGE RECTANGLE GAS FIRE TABLE PROTECTIVE COVER BY REAL FLAME

AEGEAN LARGE RECTANGLE GAS FIRE TABLE PROTECTIVE COVER BY REAL FLAME

  • Fast #
  • Part #RA9814
  • Item #9576067
  • Manufacturer Part #A9814
4.7 out of 5 Customer Rating
Brand image

AEGEAN LARGE RECTANGLE GAS FIRE TABLE PROTECTIVE COVER BY REAL FLAME

  • Fast #
  • Part #RA9814
  • Item #9576067
  • Manufacturer Part #A9814
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Polyester cover with velvet knitted liner
  • Draw string fastener
  • Breathable material
  • UV resistant (1000 hr.)
  • Mildew resistant
  • Let unit cool before applying cover
  • Covered under a 1 year manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Height
15 in
Length
33 in
Width
33 in
Characteristics & Features
Color Finish Name
Light Grey
Material
Polyester
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
RA9814
UPC
752370981402