This product requires certification to purchase.

8 x 10 in. 300# Schedule 40 Stainless Steel O-Let

Aegis Flow

8 x 10 in. 300# Schedule 40 Stainless Steel O-Let

  • Fast #
  • Part #A90358091
  • Item #10246147
  • Manufacturer Part #90358091
5 out of 5 Customer Rating
Brand image
Aegis Flow

8 x 10 in. 300# Schedule 40 Stainless Steel O-Let

  • Fast #
  • Part #A90358091
  • Item #10246147
  • Manufacturer Part #90358091
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
10 in
Outlet Size (in)
8 in
Pressure Class
300#
Characteristics & Features
Fitting Type
Grooveolet
Schedule Class
40
Warranty & Product Information
Origin
Domestic
UPC
850037080922