This product requires certification to purchase.

1 in. Plastic Repeater Timer Knob in Black with Green

AEI Corporation

1 in. Plastic Repeater Timer Knob in Black with Green

  • Fast #
  • Part #AWAKNOB16
  • Item #7960305
  • Manufacturer Part #WA KNOB 16
3.7 out of 5 Customer Rating
Brand image
AEI Corporation

1 in. Plastic Repeater Timer Knob in Black with Green

  • Fast #
  • Part #AWAKNOB16
  • Item #7960305
  • Manufacturer Part #WA KNOB 16
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Replacement knob for WA-2 timer
  • Replacement knob for WA-3 timer
  • Requires Certification
Dimensions & Measurements
Height
1 in
Length
1 in
Weight
8 oz
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black, Green
Material
Plastic
Warranty & Product Information
Application
Commercial
Product Type
Timer Knob
Type
AWAKNOB16