This product requires certification to purchase.

24 x 27 in. 75000 BTU 3-Burner Electronic Ignition Built-in Grill

AEI Corporation

24 x 27 in. 75000 BTU 3-Burner Electronic Ignition Built-in Grill

  • Fast #
  • Part #AS36TLP
  • Item #7960304
  • Manufacturer Part #S36TLP
5 out of 5 Customer Rating
Brand image
AEI Corporation

24 x 27 in. 75000 BTU 3-Burner Electronic Ignition Built-in Grill

  • Fast #
  • Part #AS36TLP
  • Item #7960304
  • Manufacturer Part #S36TLP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 75,000 BTU Burners
  • 720 square inches of cooking area
  • Gas shut off timer included in control panel
  • Anti-theft knobs
  • 1 year warranty for multi-family use
  • Laser etched instructions
  • All replacement parts readily available
  • Ceramic briquettes for even heat and protects internals of grill
  • 1 year warranty in multi-family environment
  • Cross over lighting ports for quick lighting of grill
  • Requires Certification
Dimensions & Measurements
Height
24 in
Width
27 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Interior Light
No
Material
Stainless Steel
Material Type
304
Number of Burners
3
Proposition 65
Warning: California Proposition 65. If not installed, operated, and maintained in accordance with the manufacturer's instructions, this product could expose you to substances in the fuel or from combustion including carbon monoxide, which can casue death or serious illness, and which are known to the State of California to cause cancer, birth defects, or reproductive harm. For more information, go to www.P65warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
Yes
BTU
75000
Fuel Type
Propane
Ignition System
Electronic Ignition
MBH
75
Power Source
Gas
Warranty & Product Information
Type
AS36TLP
UPC
855070008087