This product requires certification to purchase.

57 in. Gensun Island

AEI Corporation

Gensun® Modano Series 57 in. Gensun Island

  • Fast #
  • Part #A57MOD
  • Item #9930648
  • Manufacturer Part #57 MOD
3.6 out of 5 Customer Rating
Brand image
AEI Corporation

Gensun® Modano Series 57 in. Gensun Island

  • Fast #
  • Part #A57MOD
  • Item #9930648
  • Manufacturer Part #57 MOD
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • PGS Grill and Gensun Island Package
  • Fully welded extruded aluminum frame for strength, durability, and weather resistance
  • Removeable drawers and shelving for easy cleaning
  • Island Frame 5 year warranty
  • Adjustable legs to address uneven surfaces
  • All replacement parts readily available
  • Minimal assembly
  • 1 year grill warranty in multi-family environment
  • Natural gas
  • Requires Certification
Dimensions & Measurements
Depth
31-1/2 in
Height
36 in
Width
57 in
Characteristics & Features
Collection
Gensun® Modano Series
Color Finish Category
Blacks
Color Finish Name
Charcoal Grey
Material
Aluminum, Stainless Steel
Material Type
304
Number of Burners
2
Proposition 65
Warning: California Proposition 65. If not installed, operated, and maintained in accordance with the manufacturer's instructions, this product could expose you to substances in the fuel or from combustion including carbon monoxide, which can casue death
Electrical & Operational Information
BTU
50000
Fuel Type
Natural Gas
MBH
50
Warranty & Product Information
Type
AMOD57TNG