This product requires certification to purchase.

19-3/8 in. 304 Stainless Steel Access Door

AEI Corporation

Professional Series 19-3/8 in. 304 Stainless Steel Access Door

  • Fast #
  • Part #AMDSL30
  • Item #7960256
  • Manufacturer Part #MDS L30
5 out of 5 Customer Rating
Brand image
AEI Corporation

Professional Series 19-3/8 in. 304 Stainless Steel Access Door

  • Fast #
  • Part #AMDSL30
  • Item #7960256
  • Manufacturer Part #MDS L30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 304 Stainless Steel dual access doors for S27T
  • 30 inches in length
  • All replacement parts readily available
  • 1 year warranty in multi-family environment
  • Requires Certification
Dimensions & Measurements
Length
30 in
Weight
27 lb
Width
19-3/8 in
Characteristics & Features
Collection
Professional Series
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Material Type
304
Warranty & Product Information
Application
Commercial
Product Type
Access Door
Type
AMDSL30
UPC
855070008247