This product requires certification to purchase.

Surface & Air Guardian Portable Air Cleaner

Aerus Enterprise Solutions

ActivePure® Surface & Air Guardian Portable Air Cleaner

  • Fast #
  • Part #A00763
  • Item #14515702
  • Manufacturer Part #00763
5 out of 5 Customer Rating
Brand image
Aerus Enterprise Solutions

ActivePure® Surface & Air Guardian Portable Air Cleaner

  • Fast #
  • Part #A00763
  • Item #14515702
  • Manufacturer Part #00763
5 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The ActivePure Surface & Air Guardian provides 24/7 proactive air purification and surface decontamination in indoor spaces, while the unit is running.
  • Proven to reduce over 99.9% of SARS-CoV-2 (the COVID-19 virus) within 1 minute
  • Uses ActivePure Technology, proven to reduce up to 99.9%of many common types of bacteria, viruses, and mold in indoor air and surfaces
  • Reduces VOC gases, smoke, and odors without the use of ozone
  • Multiple carbon brushes aid in the capture of contaminants
  • Portable, lightweight device
  • No installation – plug and play
  • Easy to use and low maintenances
  • Requires Certification

Documents

Dimensions & Measurements
Depth
10 in
Height
9-1/2 in
Length
11-3/4 in
Width
9-1/2 in
Characteristics & Features
Collection
ActivePure®
Filter Type
Carbon
Electrical & Operational Information
AMP
1.5
Average Life
10 yr
Maximum Temperature
104
Power Source
Hardwired
Temperature Range
34 to 100 Deg F
Volts
24V
Watts
43 W
Warranty & Product Information
Application
Residential
Product Type
Air Purifier
UL Listed
UL 2998