This product requires certification to purchase.

120/230V Ultraviolet Air Cleaner (Ozone Free)

Aerus Enterprise Solutions

Air Scrubber Mini 120/230V Ultraviolet Air Cleaner (Ozone Free)

  • Fast #
  • Part #A9960022
  • Item #7035346
  • Manufacturer Part #9960022
4.5 out of 5 Customer Rating
Brand image
Aerus Enterprise Solutions

Air Scrubber Mini 120/230V Ultraviolet Air Cleaner (Ozone Free)

  • Fast #
  • Part #A9960022
  • Item #7035346
  • Manufacturer Part #9960022
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The Air Scrubber by Aerus provides air purification and surface decontamination without the use of ozone while the HVAC system fan is running. It is a proactive and effective solution for your home or small business.
  • Uses ActivePure Technology, proven to reduce viruses, bacteria, and other pathogens.
  • Provides around-the-clock air purification and surface decontamination
  • Reduces allergens and other common contaminants
  • Protects your heating and cooling system from potential buildup
  • Design for the Environment: Yes
  • Requires Certification

Documents

Dimensions & Measurements
Depth
11 in
Height
1-1/4 in
Length
29-3/4 in
Number of Pieces
3 Piece
Width
2-63/100 in
Characteristics & Features
Collection
Air Scrubber Mini
Electrical & Operational Information
AMP
0.144
Maximum Temperature
34
Power Source
Electric
Temperature Range
35-131 Deg F
Volts
230VAC
Watts
33 W
Warranty & Product Information
Application
Residential
Cradle to Cradle
Yes
Product Type
Ultraviolet Air Cleaner
UL Listed
Yes