20 oz. Aerosol Marking Spray Paint in Black
Inverted 20 oz. Aerosol Marking Spray Paint in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mark will last up to 6 months
- Non-freezing
- A superior upside-down marking paint designed for survey marking that provides the best quality paint in terms of color visibility, retention, and durability
- Operational to 14° F (-10° C)
Specifications
- Collection:
- Inverted
- Color Finish Name:
- Black
- Product Type:
- Marking Spray
- Size:
- 20 oz