This product requires certification to purchase.

1-1/2 in. Longitudinal & Lateral Seismic Clamp

Afcon

1-1/2 in. Longitudinal & Lateral Seismic Clamp

  • Fast #
  • Part #A0502005704
  • Item #8977400
  • Manufacturer Part #A0502005704
5 out of 5 Customer Rating
Brand image
Afcon

1-1/2 in. Longitudinal & Lateral Seismic Clamp

  • Fast #
  • Part #A0502005704
  • Item #8977400
  • Manufacturer Part #A0502005704
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPS
Fits Pipe Size
1-1/2 in
Characteristics & Features
Coating
Plain
Material
Carbon Steel, Stainless Steel
Work Load Limit
2765 lb
Warranty & Product Information
FM Approved
Yes
Type
Pipe Clamp
UL Listed
Yes
UPC
652808043293