This product requires certification to purchase.

1-1/2 x 1 in. Sway Brace Fitting AF035D

AFCON

AF035D 1-1/2 x 1 in. Sway Brace Fitting AF035D

  • Fast #
  • Part #A0502008504
  • Item #12196241
  • Manufacturer Part #0502008504
5 out of 5 Customer Rating
Brand image
AFCON

AF035D 1-1/2 x 1 in. Sway Brace Fitting AF035D

  • Fast #
  • Part #A0502008504
  • Item #12196241
  • Manufacturer Part #0502008504
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Seismic bracing component for fire protection piping systems - Model K lateral sway brace ductile iron version
  • CULus Listed per ANSI/UL 203a and FM Approved per FM 1950-13
  • Complies with NFPA 13, ASCE 7, IBC, and MSS SP-127 bracing requirements
  • Provides rigid restraint for piping systems against horizontal and vertical seismic loads
  • Available in plain or electro-galvanized finish per ASTM B633
  • Carbon steel construction for strength and durability
  • Easy field installation with standard tools
  • Compatible with standard seismic brace system components
  • Available in multiple sizes and configurations
  • Essential component for NFPA 13 compliant seismic bracing assemblies
  • Requires Certification
Characteristics & Features
Coating
Black
Collection
AF035D
Color Finish Name
Black
Material
Steel, Ductile Iron
Warranty & Product Information
Application
Fire Protection, Piping
ASTM
ASTM B633
FM Approved
Yes
Product Type
Brace
Type
A0502008504
UL Listed
Yes
UPC
652808022502