This product requires certification to purchase.

Carbon Steel and Ductile Iron Plain 6-2/5 in. Swivel Attachment

AFCON

Carbon Steel and Ductile Iron Plain 6-2/5 in. Swivel Attachment

  • Fast #
  • Part #A0500600920
  • Item #8977405
  • Manufacturer Part #A0500600920
4.7 out of 5 Customer Rating
Brand image
AFCON

Carbon Steel and Ductile Iron Plain 6-2/5 in. Swivel Attachment

  • Fast #
  • Part #A0500600920
  • Item #8977405
  • Manufacturer Part #A0500600920
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The set screw provides a visual indication that proper installation has been achieved
  • Eliminates brace member eccentricity by concentrically loading 1" and 1-1/4" brace pipes
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1/2 in
Length
6-2/5 in
Characteristics & Features
Coating
Plain
Material
Carbon Steel, Ductile Iron
Warranty & Product Information
Application
Seismic Loading
MSS
MSS SP-127
Product Type
Swivel Attachment
UL Listed
UL 203A
UPC
652808041121