This product requires certification to purchase.

4 in. x 1 in. Plain Carbon Steel Lateral Brace Clamp

AFCON

Fig AF776 4 in. x 1 in. Plain Carbon Steel Lateral Brace Clamp

  • Fast #
  • Part #A0500603907
  • Item #10070993
  • Manufacturer Part #0500603907
5 out of 5 Customer Rating
Brand image
AFCON

Fig AF776 4 in. x 1 in. Plain Carbon Steel Lateral Brace Clamp

  • Fast #
  • Part #A0500603907
  • Item #10070993
  • Manufacturer Part #0500603907
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Visual indication of proper assembly when the head of the set screw bottoms out on the hoop ends
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in x 1 in
Weight
1.55 lb
Characteristics & Features
Collection
Fig AF776
Color Finish Name
Plain
Material
Steel
Warranty & Product Information
ASTM
ASTM B-633
FM Approved
Yes
Type
AF776P
UPC
690291242465