This product requires certification to purchase.

25W 24x12 in. Integrated LED Ceiling Light in White

AFX

25W 24x12 in. Integrated LED Ceiling Light in White

  • Fast #
  • Part #ALGNL2412LAJD4WH
  • Item #9946717
  • Manufacturer Part #LGNL2412LAJD4WH
5 out of 5 Customer Rating
Brand image
AFX

25W 24x12 in. Integrated LED Ceiling Light in White

  • Fast #
  • Part #ALGNL2412LAJD4WH
  • Item #9946717
  • Manufacturer Part #LGNL2412LAJD4WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Suitable for residential and commercial applications
  • Adjustable color temperature
  • Constructed from steel
  • Integrated LED lighting
  • Capable of being dimmed
  • Title 20 and Title 24 compliant
  • Covered by AFX's 5 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
3/4 in
Height
1 in
Length
24 in
Width
12 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black, White
Color Temperature
5000
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Plastic
Material Type
Acrylic
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Electrical & Operational Information
Lumens
1870
Number Of Hours
50000 hr
Volts
120/277V
Watts
25 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
ALGNL2412LAJD4WH
UL Listed
No
UPC
037949491460