This product requires certification to purchase.

8 x 5-3/8 in. 20W 5000 Kelvin 1-Light LED Security Light in Black

AFX

8 x 5-3/8 in. 20W 5000 Kelvin 1-Light LED Security Light in Black

  • Fast #
  • Part #ABWSW060822L50MVBK
  • Item #9743433
  • Manufacturer Part #BWSW060822L50MVBK
4 out of 5 Customer Rating
Brand image
AFX

8 x 5-3/8 in. 20W 5000 Kelvin 1-Light LED Security Light in Black

  • Fast #
  • Part #ABWSW060822L50MVBK
  • Item #9743433
  • Manufacturer Part #BWSW060822L50MVBK
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • All purpose LED security light with integrated photocell for dusk to dawn operations
  • Ideal use for security and general lighting in outdoor residential, commercial, and hospitality applications. Fixture mounts to a standard junction box (not included)
  • Requires Certification
Dimensions & Measurements
Depth
2-1/8 in
Height
8 in
Weight
2.5 lb
Width
5-3/8 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
5000
Dimmable
No
Installation Type
Flush Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Plastic, Synthetic Fiber
Material Type
Polycarbonate
Number of Lights
1
Electrical & Operational Information
Lumens
2200
Number Of Hours
50000 hr
Power Source
Hardwired
Volts
120/270V
Watts
20 W
Warranty & Product Information
Application
Commercial, Hospitality, Outdoor, Residential
ETL Listed
Yes
UPC
037949475873