This product requires certification to purchase.

30W 1-Light Vanity Fixture in Satin Nickel

AFX

Barlow 30W 1-Light Vanity Fixture in Satin Nickel

  • Fast #
  • Part #ABARV3603L30D1SN
  • Item #9507786
  • Manufacturer Part #BARV3603L30D1SN
3.9 out of 5 Customer Rating
Brand image
AFX

Barlow 30W 1-Light Vanity Fixture in Satin Nickel

  • Fast #
  • Part #ABARV3603L30D1SN
  • Item #9507786
  • Manufacturer Part #BARV3603L30D1SN
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation or moisture in, on, or adjacent to electrical equipment and includes partially protected locations
  • 5 year limited warranty
  • Shade dimensions - 36" L x 0.75" W x 0.75" H
  • Top to outlet/mount: 1.5"
  • Backplate dimensions - 5.5" W x 3" H x 1.2" Ext
  • Sleek minimalistic LED vanity with metal housing
  • Frosted acrylic diffuser disperses the light evenly
  • Vertical or horizontal mounting
  • Available in 2 lengths and 3 finishes
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
36 in
Height
3 in
Length
2-1/4 in
Width
36 in
Included Components
Lights Included
Yes
Characteristics & Features
Collection
Barlow
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Color Temperature
3000
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Metal, Plastic
Number of Lights
1
Electrical & Operational Information
Lumens
3800
Number Of Hours
50000 hr
Volts
120V
Watts
30 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
Yes
UL Listed
No
UPC
037949479819