This product requires certification to purchase.

24 in. 34W Adjustable CCT LED Flush Mount in Satin Nickel

AFX

Carlisle 24 in. 34W Adjustable CCT LED Flush Mount in Satin Nickel

  • Fast #
  • Part #ACAF24L5AJUDSN
  • Item #11610476
  • Manufacturer Part #CAF24L5AJUDSN
5 out of 5 Customer Rating
Brand image
AFX

Carlisle 24 in. 34W Adjustable CCT LED Flush Mount in Satin Nickel

  • Fast #
  • Part #ACAF24L5AJUDSN
  • Item #11610476
  • Manufacturer Part #CAF24L5AJUDSN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed from acrylic and steel
  • Comes with acrylic shade
  • Integrated LED lighting
  • Capable of being dimmed
  • Title 24 compliant
  • Covered by AFX's 5 year LED manufacturer warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
24 in
Height
5 in
Length
24 in
Width
24 in
Characteristics & Features
Collection
Carlisle
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Color Temperature
3000
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Modern, Contemporary
Material
Acrylic, Steel
Number of Lights
1
Electrical & Operational Information
Average Life
5.71 yr
Lumens
3250
Number Of Hours
50000 hr
Volts
277V
Watts
34 W
Warranty & Product Information
Type
ACAF24L5AJUDSN
UPC
037949505334