This product requires certification to purchase.

34W 1-Light 14in. Wide 3000K LED Flush Mount Drum Ceiling Fixture in White

AFX

Cirrus 34W 1-Light 14in. Wide 3000K LED Flush Mount Drum Ceiling Fixture in White

  • Fast #
  • Part #AC2F14L5AJUDWH
  • Item #11610022
  • Manufacturer Part #C2F14L5AJUDWH
4.8 out of 5 Customer Rating
Brand image
AFX

Cirrus 34W 1-Light 14in. Wide 3000K LED Flush Mount Drum Ceiling Fixture in White

  • Fast #
  • Part #AC2F14L5AJUDWH
  • Item #11610022
  • Manufacturer Part #C2F14L5AJUDWH
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adjustable wattage allows for three different lumen level outputs
  • Requires Certification
Dimensions & Measurements
Diameter
14 in
Height
4-33/100 in
Characteristics & Features
Collection
Cirrus
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
5000
Dimmable
No
Installation Type
Flush Mount, Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary, Modern
Material
Plastic, Steel
Material Type
Acrylic
Number of Lights
1
Electrical & Operational Information
Lumens
2700
Number Of Hours
50000 hr
Volts
120-277V
Watts
34 W
Warranty & Product Information
ETL Listed
Yes
Type
AC2F14L5AJUDWH
UPC
037949505204