This product requires certification to purchase.

Linear LED Under Cabinet Connector in White

AFX

Delgado Linear LED Under Cabinet Connector in White

  • Fast #
  • Part #ADLGL4806LAJD1WH
  • Item #10348318
  • Manufacturer Part #DLGL4806LAJD1WH
4.3 out of 5 Customer Rating
Brand image
AFX

Delgado Linear LED Under Cabinet Connector in White

  • Fast #
  • Part #ADLGL4806LAJD1WH
  • Item #10348318
  • Manufacturer Part #DLGL4806LAJD1WH
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This ultra low profile design provides a dramatic look and features an edge-lit light panel construction
  • Products can be used in various applications including corridors, bath, hallway, kitchen and anywhere general lighting is needed
  • Fixture mounts to standard junction box (not included)
  • Convenient lift and shift installation
  • Requires Certification
Dimensions & Measurements
Depth
6 in
Height
9/10 in
Width
48 in
Characteristics & Features
Collection
Delgado
Color Finish Category
Whites
Color Finish Name
White
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Material
Aluminum
Number of Lights
1
Electrical & Operational Information
Lumens
3200
Volts
120V
Watts
45 W
Warranty & Product Information
ETL Listed
Yes
Product Type
Linear Light
Type
ADLGL4806LAJD1WH
UPC
037949503316