This product requires certification to purchase.

4 in. 26W 1-Light LED Mid-century and Modern Flush Mount Ceiling Fixture in Black with Gold

AFX

Duncan 4 in. 26W 1-Light LED Mid-century and Modern Flush Mount Ceiling Fixture in Black with Gold

  • Fast #
  • Part #ADUNF15LAJUDBKGD
  • Item #9699494
  • Manufacturer Part #DUNF15LAJUDBKGD
5 out of 5 Customer Rating
Brand image
AFX

Duncan 4 in. 26W 1-Light LED Mid-century and Modern Flush Mount Ceiling Fixture in Black with Gold

  • Fast #
  • Part #ADUNF15LAJUDBKGD
  • Item #9699494
  • Manufacturer Part #DUNF15LAJUDBKGD
5 out of 5 Customer Rating

X Points

Color Finish Name: Black, Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Decorative ceiling fixture features a two-tone metal finish with a gold or white interior effect
  • Ideal use in hallways, entrances or anywhere general lighting is needed
  • Provides lighting in residential, commercial and hospitality applications
  • Fixture mounts to standard junction box (not included)
  • Requires Certification
Dimensions & Measurements
Diameter
15-1/2 in
Height
4 in
Characteristics & Features
Collection
Duncan
Color Finish Category
Blacks
Color Finish Name
Black, Gold
Color Temperature
5000
Dimmable
Yes
Installation Type
Ceiling Mount, Flush Mount
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Mid-century, Modern
Material
Plastic, Steel, Synthetic Fiber
Material Type
Acrylic
Number of Lights
1
Electrical & Operational Information
Lumens
2500
Number Of Hours
50000 hr
Volts
120/277V
Watts
26 W
Warranty & Product Information
Application
Commercial, Hallways, Hospitality, Residential
ETL Listed
Yes
UPC
037949488415