This product requires certification to purchase.

12W 1-Light Integrated LED Flush Mount Ceiling Fixture in Black

AFX

Edge 12W 1-Light Integrated LED Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #AEGRF06LAJD1BK
  • Item #9699463
  • Manufacturer Part #EGRF06LAJD1BK
4.3 out of 5 Customer Rating
Brand image
AFX

Edge 12W 1-Light Integrated LED Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #AEGRF06LAJD1BK
  • Item #9699463
  • Manufacturer Part #EGRF06LAJD1BK
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This ultra low profile design provides a dramatic look and features an edge-lit light panel construction
  • Products can be used in various applications including corridors, closets, bath, showers, hallway, kitchen and anywhere general lighting is needed
  • Indoor use only - wall or ceiling mount
  • Outdoor use only - covered ceiling mount
  • Requires Certification
Dimensions & Measurements
Depth
5-31/100 in
Diameter
5-3/8 in
Height
3/4 in
Width
5-31/100 in
Characteristics & Features
Collection
Edge
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
5000
Dimmable
Yes
Installation Type
Ceiling Mount, Flush Mount, Semi-flush Mount
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Aluminum, Plastic, Steel
Material Type
Acrylic
Number of Lights
1
Electrical & Operational Information
Lumens
745
Number Of Hours
50000 hr
Volts
120V
Watts
12 W
Warranty & Product Information
UPC
037949485766