This product requires certification to purchase.

12W 6" LED Flush Mount Ceiling Fixture in White

AFX

Edge Round 12W 6" LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #AEGRF06LAJD3WH
  • Item #10161500
  • Manufacturer Part #EGRF06LAJD3WH
5 out of 5 Customer Rating
Brand image
AFX

Edge Round 12W 6" LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #AEGRF06LAJD3WH
  • Item #10161500
  • Manufacturer Part #EGRF06LAJD3WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Item contains a white acrylic diffuser.
  • 5-in-1 CCT
  • Dimmer: 1-10V
  • 5-in-1 CCT, cETLus, Dimmable, Title 24
  • Requires Certification
Dimensions & Measurements
Height
67/100 in
Length
6 in
Width
6 in
Characteristics & Features
Collection
Edge Round
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
5000
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Ambient Lighting
Lighting Style
Transitional, Contemporary, Modern
Material
Steel, Acrylic
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Electrical & Operational Information
Average Life
5.71 yr
Lumens
720
Number Of Hours
50000 hr
Volts
277V
Watts
12 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
AEGRF06LAJD3WH
UPC
037949499992