This product requires certification to purchase.

3/4 x 12 in. 22W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

AFX

EGRF Series 3/4 x 12 in. 22W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #AEGRF12LAJD1WH
  • Item #9699522
  • Manufacturer Part #EGRF12LAJD1WH
3.9 out of 5 Customer Rating
Brand image
AFX

EGRF Series 3/4 x 12 in. 22W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #AEGRF12LAJD1WH
  • Item #9699522
  • Manufacturer Part #EGRF12LAJD1WH
3.9 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
12 in
Diameter
12 in
Height
3/4 in
Width
12 in
Characteristics & Features
Collection
EGRF Series
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
5000
Dimmable
Yes
Installation Type
Ceiling Mount, Flush Mount, Surface Mount
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Aluminum, Plastic, Steel
Material Type
Acrylic
Number of Lights
1
Electrical & Operational Information
Lumens
2200
Number Of Hours
50000 hr
Volts
110/120V
Watts
22 W
Warranty & Product Information
Application
Corridors, General Lighting, Hallways, Kitchen
ETL Listed
Yes
UPC
037949485803