This product requires certification to purchase.

3/4 x 7-22/25 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Satin Nickel

AFX

EGRF Series 3/4 x 7-22/25 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Satin Nickel

  • Fast #
  • Part #AEGRF08LAJD1SN
  • Item #9699561
  • Manufacturer Part #EGRF08LAJD1SN
3.2 out of 5 Customer Rating
Brand image
AFX

EGRF Series 3/4 x 7-22/25 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Satin Nickel

  • Fast #
  • Part #AEGRF08LAJD1SN
  • Item #9699561
  • Manufacturer Part #EGRF08LAJD1SN
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
7-22/25 in
Diameter
8 in
Height
3/4 in
Width
7-22/25 in
Characteristics & Features
Collection
EGRF Series
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Color Temperature
5000
Dimmable
Yes
Installation Type
Ceiling Mount, Flush Mount, Surface Mount
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Aluminum, Plastic, Steel
Material Type
Acrylic
Number of Lights
1
Electrical & Operational Information
Average Life
50000 hr
Lumens
1500
Number Of Hours
50000 hr
Volts
110/120V
Watts
15 W
Warranty & Product Information
Application
Corridors, General Lighting, Hallways, Kitchen
ETL Listed
Yes
UPC
037949485780