This product requires certification to purchase.

5 in. 7W Adjustable CCT LED Surface Mount Disc Light in Black

AFX

Eon 5 in. 7W Adjustable CCT LED Surface Mount Disc Light in Black

  • Fast #
  • Part #AEONF05LAJD1BK
  • Item #14295401
  • Manufacturer Part #EONF05LAJD1BK
5 out of 5 Customer Rating
Brand image
AFX

Eon 5 in. 7W Adjustable CCT LED Surface Mount Disc Light in Black

  • Fast #
  • Part #AEONF05LAJD1BK
  • Item #14295401
  • Manufacturer Part #EONF05LAJD1BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed from acrylic and steel
  • Comes with acrylic shade
  • Integrated LED lighting
  • Capable of being dimmed
  • Title 24 compliant
  • Covered by AFX's 5 year LED manufacturer warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5 in
Height
7/8 in
Length
5 in
Width
5 in
Characteristics & Features
Collection
Eon
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
2700
Light Bulb Base Type
Integrated
Lighting Direction
Down Lighting
Lighting Style
Contemporary, Modern, Transitional
Material
Acrylic, Steel
Proposition 65
WARNING: This product can expose you to lead, which is known in the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Electrical & Operational Information
Average Life
5.71 yr
Lumens
460
Number Of Hours
50000 hr
Volts
120V
Watts
7 W
Warranty & Product Information
Application
Commercial
CEC Compliant
For Sale in CA
Type
AEONF05LAJD1BK
UPC
037949510154