This product requires certification to purchase.

5" LED Outdoor Cylinder Ceiling Light with Adjustable CCT in Black

AFX

Everly 5" LED Outdoor Cylinder Ceiling Light with Adjustable CCT in Black

  • Fast #
  • Part #AEVYW0405LAJD2BK
  • Item #10269249
  • Manufacturer Part #EVYW0405LAJD2BK
3.8 out of 5 Customer Rating
Brand image
AFX

Everly 5" LED Outdoor Cylinder Ceiling Light with Adjustable CCT in Black

  • Fast #
  • Part #AEVYW0405LAJD2BK
  • Item #10269249
  • Manufacturer Part #EVYW0405LAJD2BK
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed from aluminum and glass
  • Integrated LED lighting
  • Capable of being dimmed
  • Title 24 compliant
  • Covered by AFX's 5 year LED manufacturer warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4-1/4 in
Height
4-3/4 in
Length
4-1/4 in
Width
4-1/4 in
Characteristics & Features
Collection
Everly
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
4000
Dimmable
Yes
Installation Type
Flush Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Glass, Aluminum
Number of Lights
1
Proposition 65
PROP 65 WARNING - LEAD:THIS PRODUCT CONTAINS A CHEMICAL KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Electrical & Operational Information
Average Life
5.71 yr
Lumens
1000
Number Of Hours
50000 hr
Power Source
Hardwired
Volts
120/277V
Watts
12 W
Warranty & Product Information
Type
AEVYW0405LAJD2BK
UPC
037949500155