This product requires certification to purchase.

4 ft. LED Linear Wrap Fixture

AFX

LED Wrap 4 ft. LED Linear Wrap Fixture

  • Fast #
  • Part #ALWL07483000LAJD1
  • Item #8949795
  • Manufacturer Part #LWL07483000LAJD1
3.8 out of 5 Customer Rating
Brand image
AFX

LED Wrap 4 ft. LED Linear Wrap Fixture

  • Fast #
  • Part #ALWL07483000LAJD1
  • Item #8949795
  • Manufacturer Part #LWL07483000LAJD1
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Frosted white prismatic acrylic diffuser
  • This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation or moisture in, on, or adjacent to electrical equipment and includes partially protected locations
  • 5 Year limited warranty.
  • Shade Dimensions - 6.94" L x 48" W x 1.25" H
  • Canopy Dimensions - 6.94" L x 48" W x 2.19" H
  • Requires Certification
Dimensions & Measurements
Depth
6-47/50 in
Height
2-19/100 in
Length
48 in
Width
48 in
Characteristics & Features
Ballast Type
Residential
Collection
LED Wrap
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Glass Type
Acrylic
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Industrial, Transitional
Material
Steel, Plastic
Material Type
Acrylic
Number of Lights
4
Electrical & Operational Information
Average Life
5 yr
Lumens
3000
Number Of Hours
50000 hr
Volts
120V
Watts
36 W
Warranty & Product Information
Application
Damper, Residential, Commercial
ETL Listed
Yes
Type
ALWL07483000LAJD1
UL Listed
No
UPC
037949474845