This product requires certification to purchase.

40W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

AFX

Lugano 40W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #ALGNL4812LAJD4WH
  • Item #9946721
  • Manufacturer Part #LGNL4812LAJD4WH
5 out of 5 Customer Rating
Brand image
AFX

Lugano 40W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #ALGNL4812LAJD4WH
  • Item #9946721
  • Manufacturer Part #LGNL4812LAJD4WH
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This ultra low profile design provides a dramatic look and features an edge-lit light panel construction
  • Products can be used in various applications including corridors, bath, hallway, kitchen and anywhere general lighting is needed
  • Fixture mounts to standard junction box (not included)
  • Requires Certification
Dimensions & Measurements
Depth
12 in
Height
3/4 in
Length
48 in
Width
12 in
Characteristics & Features
Collection
Lugano
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
5000
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Type
Integrated LED
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Steel
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Electrical & Operational Information
Lumens
3700
Number Of Hours
50000 hr
Volts
120/277V
Watts
40 W
Warranty & Product Information
CEC Compliant
For Sale in CA
UPC
037949491507