This product requires certification to purchase.

50W 48 in. Wide Linear LED Panel in Frosted White

AFX

Lugano 50W 48 in. Wide Linear LED Panel in Frosted White

  • Fast #
  • Part #ALGNL4824LAJD4WH
  • Item #10348552
  • Manufacturer Part #LGNL4824LAJD4WH
4.3 out of 5 Customer Rating
Brand image
AFX

Lugano 50W 48 in. Wide Linear LED Panel in Frosted White

  • Fast #
  • Part #ALGNL4824LAJD4WH
  • Item #10348552
  • Manufacturer Part #LGNL4824LAJD4WH
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
48 in
Height
3/4 in
Width
24 in
Characteristics & Features
Collection
Lugano
Color Finish Name
White
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Type
LED
Material
Steel
Electrical & Operational Information
Lumens
4500
Volts
120/277V
Watts
50 W
Warranty & Product Information
ETL Listed
Yes
Type
ALGNL4824LAJD4WH
UPC
037949502814