This product requires certification to purchase.

8 in. LED Pendant in White

AFX

Luna 8 in. LED Pendant in White

  • Fast #
  • Part #ALNAP08L30D1WH
  • Item #9172826
  • Manufacturer Part #LNAP08L30D1WH
5 out of 5 Customer Rating
Brand image
AFX

Luna 8 in. LED Pendant in White

  • Fast #
  • Part #ALNAP08L30D1WH
  • Item #9172826
  • Manufacturer Part #LNAP08L30D1WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dimmable with the use of TRIAC/ELV dimmer (not included)
  • This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation or moisture in, on, or adjacent to electrical equipment and includes partially protected locations
  • 5 Year limited warranty.
  • Cord Length - 28.74"
  • Shade Dimensions - 7.88" Dia x 0.75" H
  • Canopy Dimensions - 4.5" Dia x 1" H
  • Requires Certification
Dimensions & Measurements
Diameter
7-22/25 in
Height
12-19/50 in
Minimum Height
12-19/50 in
Width
7-22/25 in
Characteristics & Features
Collection
Luna
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern, Transitional
Material
Steel, Plastic
Material Type
Acrylic
Number of Lights
1
Electrical & Operational Information
Lumens
1320
Volts
120V
Watts
15 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
ALNAP08L30D1WH
UL Listed
No
UPC
037949479093