This product requires certification to purchase.

Interconnect Cord in White

AFX

Noble Pro Interconnect Cord in White

  • Fast #
  • Part #AXLCC12WH
  • Item #4206499
  • Manufacturer Part #XLCC12WH
4.1 out of 5 Customer Rating
Brand image
AFX

Noble Pro Interconnect Cord in White

  • Fast #
  • Part #AXLCC12WH
  • Item #4206499
  • Manufacturer Part #XLCC12WH
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Undercabinet light accessory
  • Suitable for residential and commercial use
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12 in
Height
1/4 in
Width
1/2 in
Characteristics & Features
Brand Model Compatibility
KNLU Series Koren Task Lightings
Collection
Noble Pro
Color Finish Category
Whites
Color Finish Name
White
Dimmable
No
Lighting Style
Modern
Material
Plastic
Warranty & Product Information
ETL Listed
No
Product Type
Cord
UL Listed
No
UPC
037949355380