This product requires certification to purchase.

24 in. 20W Adjustable CCT LED Pendant in Satin Nickel

AFX

Oberon 24 in. 20W Adjustable CCT LED Pendant in Satin Nickel

  • Fast #
  • Part #AOBRP24LAJUDSN
  • Item #14295366
  • Manufacturer Part #OBRP24LAJUDSN
3.1 out of 5 Customer Rating
Brand image
AFX

Oberon 24 in. 20W Adjustable CCT LED Pendant in Satin Nickel

  • Fast #
  • Part #AOBRP24LAJUDSN
  • Item #14295366
  • Manufacturer Part #OBRP24LAJUDSN
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed from acrylic and steel
  • Comes with acrylic shade
  • Can be installed on vaulted ceilings
  • Integrated LED lighting
  • Comes with 108" hanging chain
  • Capable of being dimmed
  • Rated for installation in damp locations
  • Title 24 compliant
  • Covered by AFX's 5 year LED manufacturer warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
24 in
Height
1-1/2 in
Length
24 in
Minimum Height
10 in
Width
24 in
Characteristics & Features
Collection
Oberon
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Color Temperature
2700
Light Bulb Base Type
Integrated
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary, Modern, Transitional
Material
Acrylic, Steel
Proposition 65
WARNING: This product can expose you to lead, which is known in the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Electrical & Operational Information
Lumens
740
Number Of Hours
50000 hr
Volts
120V
Watts
20 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
AOBRP24LAJUDSN
UPC
037949509103