This product requires certification to purchase.

3 in. 33W 3-Light Integrated LED Flush Mount Ceiling Fixture in Black

AFX

Octavia 3 in. 33W 3-Light Integrated LED Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #AOTVF1425LAJD1BK
  • Item #9172803
  • Manufacturer Part #OTVF1425LAJD1BK
3.7 out of 5 Customer Rating
Brand image
AFX

Octavia 3 in. 33W 3-Light Integrated LED Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #AOTVF1425LAJD1BK
  • Item #9172803
  • Manufacturer Part #OTVF1425LAJD1BK
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dimmable with the use of TRIAC/ELV dimmer (not included)
  • This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation or moisture in, on, or adjacent to electrical equipment and includes partially protected locations
  • 5 year limited warranty
  • Shade dimensions - 13.98" dia x 2.8" H
  • Canopy dimensions - 17.83" dia x 2.8" H
  • Requires Certification
Dimensions & Measurements
Diameter
14 in
Height
3 in
Width
14 in
Characteristics & Features
Collection
Octavia
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
4000
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary, Modern
Material
Plastic, Steel
Material Type
Acrylic
Number of Lights
3
Electrical & Operational Information
Average Life
5.71 yr
Lumens
2500
Number Of Hours
50000 hr
Volts
120V
Watts
33 W
Warranty & Product Information
Application
Commercial, Hallways, Hospitality, Kitchen, Residential
ETL Listed
Yes
UL Listed
No
UPC
037949478768