This product requires certification to purchase.

13W 1-Light Retrofit LED Kit in White

AFX

Retrofit 13W 1-Light Retrofit LED Kit in White

  • Fast #
  • Part #ARFKIT13AJ
  • Item #7906573
  • Manufacturer Part #RFKIT13AJ
4.4 out of 5 Customer Rating
Brand image
AFX

Retrofit 13W 1-Light Retrofit LED Kit in White

  • Fast #
  • Part #ARFKIT13AJ
  • Item #7906573
  • Manufacturer Part #RFKIT13AJ
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • LED Kit that can convert you existing fluorescent fixtures into an energy saving LED fixture
  • Easy installation with minimal cutting and magnetic mounting
  • 3in1 adjustable color temperature system allows you to choose between 3000K/3500K/4000K
  • This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
  • ETL listed in compliance with the nationally recognized safety standards
  • Requires Certification
Dimensions & Measurements
Depth
11 in
Height
1/4 in
Length
11 in
Width
1-9/20 in
Characteristics & Features
Collection
Retrofit
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
4000
Dimmable
No
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern, Contemporary
Material
Composite
Number of Lights
1
Electrical & Operational Information
Average Life
5.71 yr
Lumens
1400
Number Of Hours
50000 hr
Volts
120/277V
Watts
13 W
Warranty & Product Information
ADA Compliant
No
Application
Damper, Residential, Commercial
ETL Listed
Yes
Type
ARFKIT13AJ
UL Listed
No
UPC
037949438267