This product requires certification to purchase.

47-1/4 x 2-3/8 x 5-1/4 in. 1-Light Integrated LED Flush Mount Ceiling Fixture in White

AFX

Shaw 47-1/4 x 2-3/8 x 5-1/4 in. 1-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #ASHAL054840LAJMV
  • Item #9846014
  • Manufacturer Part #SHAL054840LAJMV
5 out of 5 Customer Rating
Brand image
AFX

Shaw 47-1/4 x 2-3/8 x 5-1/4 in. 1-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #ASHAL054840LAJMV
  • Item #9846014
  • Manufacturer Part #SHAL054840LAJMV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3-in-1 CCT, cETLus, FCC, title 24
  • Modern design LED wrap with white metal housing and frosted acrylic diffuser. Available in 2 lengths
  • Integrated LED
  • Modern LED wrap can be used in various applications including corridors, kitchens and public spaces
  • Fixture mounts to a standard junction box
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
47-1/4 in
Height
2-3/8 in
Length
47-1/4 in
Width
5-1/4 in
Characteristics & Features
Collection
Shaw
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
5000
Dimmable
No
Installation Type
Flush Mount
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Modern
Material
Plastic, Steel
Material Type
Acrylic
Number of Lights
1
Electrical & Operational Information
Lumens
4000
Lumens per Watt
100
Number Of Hours
50000 hr
Volts
120/277V
Watts
40 W
Warranty & Product Information
Application
Corridors, Kitchen, Public Spaces
Energy Star Compliant
Yes
ETL Listed
Yes
UL Listed
No
UPC
037949488477