This product requires certification to purchase.

24 in. x 5 in. LED Wrap Light with Adjustable Color Temp

AFX

Spring 24 in. x 5 in. LED Wrap Light with Adjustable Color Temp

  • Fast #
  • Part #ASPRL052424LAJMV
  • Item #9913913
  • Manufacturer Part #SPRL052424LAJMV
5 out of 5 Customer Rating
Brand image
AFX

Spring 24 in. x 5 in. LED Wrap Light with Adjustable Color Temp

  • Fast #
  • Part #ASPRL052424LAJMV
  • Item #9913913
  • Manufacturer Part #SPRL052424LAJMV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • CETLus, Dimmable
  • LED wrap with white metal frame and clear prismatic diffuser.
  • Spring loaded end cap for easy lens maintenance.
  • Available in two lengths.
  • Requires Certification
Dimensions & Measurements
Depth
24 in
Height
2-19/50 in
Length
24 in
Width
5-19/50 in
Characteristics & Features
Collection
Spring
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
4000
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Steel
Number of Lights
1
Proposition 65
WARNING: This product can expose you to lead, which is known in the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Electrical & Operational Information
AMP
0.22
Lumens
2500
Lumens per Watt
96.15
Number Of Hours
50000 hr
Volts
120/277V
Watts
26 W
Warranty & Product Information
ETL Listed
Yes
Type
ASPRL052424LAJMV
UL Listed
No
UPC
037949488446