This product requires certification to purchase.

12" T5 LED Linear Light with Adjustable CCT in White

AFX

T5L 2 12" T5 LED Linear Light with Adjustable CCT in White

  • Fast #
  • Part #AT5L212LAJWH
  • Item #9846046
  • Manufacturer Part #T5L2-12LAJWH
4.4 out of 5 Customer Rating
Brand image
AFX

T5L 2 12" T5 LED Linear Light with Adjustable CCT in White

  • Fast #
  • Part #AT5L212LAJWH
  • Item #9846046
  • Manufacturer Part #T5L2-12LAJWH
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Steel frame, White Acrylic shade
  • Suitable for residential and commercial use
  • Integrated LED
  • Requires Certification
Dimensions & Measurements
Depth
12 in
Height
1-13/100 in
Length
12 in
Weight
1.90 lb
Width
3-1/2 in
Characteristics & Features
Collection
T5L 2
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
5000
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Modern
Material
Steel
Number of Lights
1
Electrical & Operational Information
Lumens
309
Lumens per Watt
68.67
Number Of Hours
50000 hr
Volts
120V
Watts
4.5 W
Warranty & Product Information
Application
Commercial, Residential
CEC Compliant
For Sale in CA
ETL Listed
Yes
Type
AT5L212LAJWH
UL Listed
No
UPC
037949489030