This product requires certification to purchase.

18 in. 9W 1-Light Integrated LED Under Cabinet Lighting in White

AFX

T5L LED 18 in. 9W 1-Light Integrated LED Under Cabinet Lighting in White

  • Fast #
  • Part #AT5LAJCLT
  • Item #9846009
  • Manufacturer Part #T5LAJCLT
3.3 out of 5 Customer Rating
Brand image
AFX

T5L LED 18 in. 9W 1-Light Integrated LED Under Cabinet Lighting in White

  • Fast #
  • Part #AT5LAJCLT
  • Item #9846009
  • Manufacturer Part #T5LAJCLT
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Steel frame, white acrylic shade
  • Suitable for residential and commercial use
  • Integrated LED
  • All purpose direct wire LED closet light
  • Low profile for smaller closets
  • Standard knockouts are located on top, back or ends for direct connection
  • A direct wire UL listed connector is included and is suitable for 3/8" flexible conduit or 3-wire Romex
  • Housing is die-formed of 22-gauge steel
  • Separate hinge service tray allows for easy installation and snaps into position without hardware
  • Power connections are made inside service tray
  • Requires Certification
Dimensions & Measurements
Depth
18 in
Height
1-3/8 in
Length
18 in
Weight
2.30 lb
Width
4-1/2 in
Characteristics & Features
Collection
T5L LED
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
5000
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Modern
Material
Steel
Number of Lights
1
Electrical & Operational Information
Lumens
614
Lumens per Watt
68.22
Number Of Hours
50000 hr
Volts
120V
Watts
9 W
Warranty & Product Information
Application
Commercial, Residential
CEC Compliant
For Sale in CA
ETL Listed
Yes
UL Listed
Yes
UPC
037949489092