This product requires certification to purchase.

16.5W 1-Light Integrated LED Under Cabinet Lighting in White

AFX

T5L2 Series 16.5W 1-Light Integrated LED Under Cabinet Lighting in White

  • Fast #
  • Part #AT5L242RWH
  • Item #8203264
  • Manufacturer Part #T5L2-42RWH
4.2 out of 5 Customer Rating
Brand image
AFX

T5L2 Series 16.5W 1-Light Integrated LED Under Cabinet Lighting in White

  • Fast #
  • Part #AT5L242RWH
  • Item #8203264
  • Manufacturer Part #T5L2-42RWH
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Hardwire only
  • 3000K color temperature
  • Dimmable with TRIAC wall dimmer, page 245
  • White polycarbonate diffuser hides LEDs
  • Fully integrated LEDs
  • Greater than or equal to 80 CRI
  • This product is compliant with the American with disabilities act (ADA)
  • This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
  • ETL listed in compliance with the nationally recognized safety standards
  • Dimmable with most standard 2 wire (triac) wall dimmers (dimmer not included)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Displays, Kitchen
Ballast Type:
Residential
CEC Compliant:
For Sale in CA
Collection:
T5L2 Series
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Polycarbonate
Height:
1-1/8 in
Installation Type:
Under Cabinet
Length:
42 in
Light Bulb Base Type:
Integrated
Light Bulb Shape Code:
T5
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary, Modern
Lumens:
1150
Material:
Steel, Metal, Plastic
Material Type:
Acrylic, Polycarbonate
Number Of Hours:
50000 hr
Number of Lights:
1
UL Listed:
Yes
UPC:
037949469346
Volts:
120V
Watts:
16.5 W
Weight:
3.56 lb
Width:
3-1/2 in